- L Size
- 14 in Length
- Interlock Lining
description
- Neoprene interlock lined gloves with extended wrist protection provide a broad range of resistance to acids, alcohols, fats, caustics, refrigerant, ketones and detergents. Crinkle gripcrinkle coatings are designed to channel away liquids to allow a better handling in heavy duty wet and dirty conditions. Extremely durable and resistant to abrasion, snags and perforation. However, it degrades with some common chemicals, such as bleach. Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
features
- 14" Long Heavyweight Neoprene
- Crinkle Grip
- Interlock Lined
- Sanitized® Treated
| Length | 14 in |
| Glove Size | Large |
| Color | Black |
| Size | L |
| Lining | Interlock |
| Coating Coverage | Full Hand |
| Construction | Supported |
| Material | Neoprene |
| Grip | Crinkle. |
| Polymer | Neoprene |
| Wash Instructions | Do Not Wash |
| Coating Color | Black |
| Cuff | Gauntlet |
| Weight | 0.62 LB |
| EAN or UPC | 72874253707 |

