- Gray Color
description
- Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
features
- Heavyweight, 24 Oz. Cotton Poly Blend, Loop-Out
| Cuff | Knit Wrist |
| Liner Material | Cotton, Polyester |
| Glove Size | Large |
| Size | L |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Color | Gray |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 0.28 LB |
| EAN or UPC | 72874090319 |

