- Yellow Color
- Unlined
description
- Aramid/cotton/terry cloth blend shell provides excellent cut, abrasion and thermal protection. Used for hot metal handling, glass handling, foundries and forging operations.
features
- Heavyweight, 2-Ply, Loop-In, Cotton/Terry Cloth/Aramid Blend
- Knit Wrist
- Nitrile "B's" On Back And Palm
- Reversible
- EN 388: 144X (Cut Level 4)
- Vending Ready
| Lining | Unlined |
| Liner Material | Aramid, Cotton |
| Glove Size | Medium |
| Grip | Dot |
| Coating | Nitrile |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Coating Coverage | Double-Sided |
| Construction | Seamless Knit |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Sustainability | Recyclable via Terracycle Program |
| Coating Color | Red |
| Cuff | Knit Wrist |
| Size | M |
| Color | Yellow |
| Standard | EN 388 C 2, EN 388 T 3, EN 388 P 2, EN 388 N X, ANSI Method TDM, ANSI Gram 1828, ANSI Cut 9 A4, ANSI Abrasion 2, ANSI Abrasion Cycles 1000 |
| Weight | 0.33 LB |
| EAN or UPC | 72874076245 |

