- L Size
description
- Ideal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
features
- High-Vis Polyester Shell for Comfort & Hand Awareness
- Black, Smooth Coated Nitrile Palm Dip Hides Dirt
- Good Abrasion & Light Oil Resistance
- Knit Wrist
- EN 388: 2121 (Cut Level 1)
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Coating Coverage | Palm & Fingers |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Standard | EN 388 3121, EN 388 2016 3121XX, EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1400 |
| Color | Hi-Vis Yellow |
| Coating Color | Black |
| Glove Size | Large |
| Dry Temperature | Low Heat |
| Grip | Smooth |
| Coating | Nitrile |
| Color2 | Hi-Vis Yellow |
| Bleach | Do Not Bleach |
| Liner Material | Polyester |
| Construction | Coated Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Size | L |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Weight | 0.1 LB |
| EAN or UPC | 72874072544 |

