- L Size
description
- Used in general assembly of oily parts, metal handling, fishing and machine operation.
features
- 13 Gauge Seamless Nylon/Spandex Shell
- Palm Dip Of Super-Thin Foam Nitrile/Polyurethane
- Knit Wrist With Color-Coded Hem
- Breathable Back
- Available Without Logo In Sizes: S-X
- EN 388: 1131 (Cut Level 1)
| Gauge | 15 |
| Color | Gray |
| Size | L |
| Grip | MicroSurface |
| Construction | Coated Seamless Knit |
| Standard | EN 388 4131, EN 388 2016 4131XX, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1800 |
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Liner Material | Nylon |
| Dry Instructions | Tumble Dry |
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| Dry Temperature | Low Heat |
| Color2 | Gray |
| Wash Instructions | Machine Wash |
| Coating | Nitrile |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Glove Size | Large |
| Weight | 0.13 LB |
| EAN or UPC | 72874059088 |

