- Yellow Color
- 2X-Large Glove Size
- Nitrile Coating
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Breathable Back
- Cut Resistant Aramid/Nylon/Spandex Shell
- Knit Wrist With Color-Coded Hem
- Rough Nitrile Coated Palm
- Sanitized® Treated
- EN 388: 3331 (Cut Level 3)
| Coating | Nitrile |
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| Glove Size | 2X-Large |
| Cuff | Knit Wrist |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 72874053116 |

