- Small Size
- Powdered
- Vinyl Material
- Clear Color
description
- Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
features
- General Grade
- 100 Per Dispenser Box
- 10" Long
| Thickness | 4 mm |
| Powder | Powdered |
| Color | Clear |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 72874120429 |

