- Gray
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
features
- Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Proprietary ACP Technology and Dyneema® blend provides excellent protection against cuts, lacerations and abrasions
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
- Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
- Meets FDA & USDA food handling requirements
| Silicone Free | Yes |
| Wash Instructions | Machine Wash |
| Bleach | Bleach |
| Top Arm Option | Elastic Cuff |
| Dry Instructions | Tumble Dry |
| Ply | Single-Ply |
| Size | 18 in |
| Liner Material | ACP, Dyneema |
| Dry Temperature | Low Heat |
| Construction | 2x1 Knit, Smart-Fit |
| Standard | EN 388 2016 C, EN 388 N C, ANSI Method TDM, ANSI Gram 1250, ANSI Cut 3, ANSI Cut 9 A3, Taa Comp |
| Color | Gray |
| Wash Temperature | 104 ⁰F |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 0.05 LB |
| EAN or UPC | 616314220906 |

