- White
- 10 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Provides cut and abrasion resistance for light duty applications
- Seamless construction offers increased comfort and breathability
- Elastic ends for a snug fit and to eliminate debris from entering
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Construction | Seamless Knit |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Length | 18 in |
| Color | White |
| Top Arm Option | Elastic Ends |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Size | 10 in |
| Liner Material | Dyneema Diamond Technology |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Standard | EN 388 2016 B, EN 388 N B, ANSI Method TDM, ANSI Gram 742, ANSI Cut 2, ANSI Cut 9 A2, Taa Comp |
| Ply | Single-Ply |
| Weight | 0.06 LB |
| EAN or UPC | 616314037184 |

