- Gray
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
features
- The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
- Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
- 100% latex and silicone-free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Standard | ANSI Method TDM, ANSI Gram 1831, ANSI Cut 4, ANSI Cut 9 A4, 21 CFR, Taa Comp |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Gray |
| Size | 18 in |
| Wash Temperature | 104 ⁰F |
| Ply | 2-Ply |
| Liner Material | ACP, Dyneema |
| Silicone Free | Yes |
| Bleach | Bleach |
| Construction | Seamless Knit |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Top Arm Option | Elastic Cuff |
| Weight | 0.08 LB |
| EAN or UPC | 616314126253 |

