- Gray
- 22 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
features
- The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
- Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage, or stiffening
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Will retain its performance after multiple washings
- Silicone free so it can be used in applications requiring a silicone free environment
- Velcro closure at the top of arm for a secure fit
- Do not use near open flame
- Complies with FDA food handling requirements 21 CFR, Part 177
| Silicone Free | Yes |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4, 21 CFR |
| Color | Gray |
| CRH | 10:5 |
| Weight | 0.18 LB |
| EAN or UPC | 616314215261 |

