- Gray
- 18 in Size
description
- Antimicrobial sleeves featuring ATA® Technology
- a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.
features
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A9 cut protection and outstanding wearer comfort
- Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends
- Color-coded overedge indicates cut protection, black indicates ANSI A9, for visual confirmation of worker compliance
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
| Standard | ANSI Method TDM, ANSI Gram 6577, ANSI Cut 5, ANSI Cut 9 A9, ANSI Abrasion 4, ANSI Abrasion Cycles 3250, ANSI Puncture 3, ANSI Puncture Newtons 73.8, Taa Comp |
| Liner Material | ATA Fiber Technology, HPPE, Stainless Steel Wire |
| Dry Temperature | Low Heat |
| Top Arm Option | Overstitched Elastic |
| Dry Instructions | Tumble Dry |
| Color | Gray |
| Bleach | Bleach |
| Wash Instructions | Machine Wash |
| Ply | Single-Ply |
| Wash Temperature | 104 ⁰F |
| Construction | Machine Knit |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Size | 18 in |
| Weight | 0.2 LB |
| EAN or UPC | 616314378829 |

