- Gray
- 18 in Size
description
- Antimicrobial sleeves featuring ATA® Technology
- a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.
features
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A3 cut protection and outstanding wearer comfort
- Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
- Color-coded overedge indicates cut protection, orange indicates ANSI A3, for visual confirmation and worker safety
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
| Dry Instructions | Tumble Dry |
| Size | 18 in |
| Color | Gray |
| Standard | ANSI Method TDM, ANSI Gram 1164, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 3, ANSI Abrasion Cycles 1500, ANSI Puncture 3, ANSI Puncture Newtons 69.7, Taa Comp |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Construction | Machine Knit |
| Liner Material | ATA Fiber Technology, HPPE |
| Ply | Single-Ply |
| Top Arm Option | Overstitched Elastic |
| Bleach | Bleach |
| Weight | 0.1 LB |
| EAN or UPC | 616314353932 |

