- Gray
- 18 in Size
description
- ATA Technology, HPPE blend fiber, 13G Knit, A3 Orange OE, Gray, Thumb hole
features
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A3 cut protection and outstanding wearer comfort
- Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
- Color-coded overedge indicates cut protection, orange indicates ANSI A3, for visual confirmation and worker safety
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
| Color | Gray |
| Dry Instructions | Tumble Dry |
| Standard | ANSI Method TDM, ANSI Gram 1164, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 3, ANSI Abrasion Cycles 1500, ANSI Puncture 3, ANSI Puncture Newtons 69.7, Taa Comp |
| Ply | Single-Ply |
| Wash Instructions | Machine Wash |
| Bleach | Bleach |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Size | 18 in |
| Wash Temperature | 104 ⁰F |
| Construction | Machine Knit |
| Top Arm Option | Overstitched Elastic |
| Finger Thumb Option | Thumb Hole |
| Dry Temperature | Low Heat |
| Liner Material | ATA Fiber Technology, HPPE |
| Weight | 0.1 LB |
| EAN or UPC | 616314353949 |

