- Gray
- 18 in Size
description
- Antimicrobial sleeves featuring ATA® Technology
- a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.
features
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A5 cut protection and outstanding wearer comfort
- Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
- Color-coded overedge indicates cut protection, yellow indicates ANSI A5, for visual confirmation and worker compliance
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
| Bleach | Bleach |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Ply | Single-Ply |
| Top Arm Option | Overstitched Elastic |
| Wash Temperature | 104 ⁰F |
| Construction | Machine Knit |
| Liner Material | ATA Fiber Technology, HPPE |
| Standard | ANSI Method TDM, ANSI Gram 2237, ANSI Cut 4, ANSI Cut 9 A5, ANSI Abrasion 3, ANSI Abrasion Cycles 3000, ANSI Puncture 2, ANSI Puncture Newtons 28.8, Taa Comp |
| Size | 18 in |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Gray |
| Weight | 0.12 LB |
| EAN or UPC | 616314353970 |

