- Gray
- 16 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
- Seamless construction for comfort, fit and dexterity
- Elastic ends for a snug fit and to eliminate debris from entering
- Gray color is great for hiding dirt
- Launderable for extended life and to reduce replacement costs
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Top Arm Option | Elastic Cuff |
| Color | Gray |
| Ply | 2-Ply |
| Construction | Seamless Knit |
| Standard | ANSI Method TDM, ANSI Gram 1228, ANSI Cut 3, ANSI Cut 9 A3, Taa Comp |
| Size | 16 in |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Liner Material | Dyneema Diamond Technology |
| Dry Temperature | Low Heat |
| Weight | 0.15 LB |
| EAN or UPC | 616314058967 |

