- Brown
- 18 in Size
description
- Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing. Not to be used around open flame or in heat applications.
features
- Combines Suprene® (Graphene) with our proprietary PolyKor® Xrystal® fiber to provide excellent cut resistance
- Blousy construction offers a loose fit to reduce fatigue
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4 |
| Silicone Free | Yes |
| Color | Brown |
| CRH | 10:5 |
| Weight | 0.11 LB |
| EAN or UPC | 616314262418 |

