- 24 in Width
- 42 in Length
- White Color
description
- Economical protection for light to medium duty applications. Great for food handling and preparation, general maintenance.
features
- Excellent resistance to chemicals, fats, oils and grease
- Easy to clean
- Convenient individual packaging
- Die cut for consistent sizing
| Closure Type | Drawstring |
| Width | 24 in |
| Length | 42 in |
| Wash Instructions | Do Not Wash |
| Color | White |
| Fabric | Polyethylene |
| Size | 24 in x 42 in |
| Standard | 21 CFR |
| Weight | 19.84 LB |
| EAN or UPC | 616314022159 |

