- 28 in Width
- 38 in Length
- Blue Color
description
- Ideal for industrial maintenance, construction, manufacturing and carpentry
applications
- Ideal for industrial maintenance, construction, manufacturing and carpentry
features
- 100% cotton construction and comfort at affordable prices
- Serged seams and pre-shrunk for good launderability
- Available in a variety of pocket configurations
- Metal grommets to hold neck strap and waist ties
| Fabric | Cotton, Denim |
| Closure Type | Tie |
| Color | Blue |
| Standard | Taa Comp. |
| Wash Temperature | 104 ⁰F |
| Length | 38 in |
| Wash Instructions | Machine Wash |
| Size | 28 in x 38 in |
| Pockets | 2 |
| Pocket Type | Chest Pocket, Waist Pocket |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Width | 28 in |
| Dry Instructions | Tumble Dry |
| Weight | 0.56 LB |
| EAN or UPC | 616314019418 |

