- 35 in Width
- 45 in Length
- Black Color
description
- Ideal for chemical plants, plating facilities and general maintenance
applications
- Ideal for chemical plants, plating facilities and general maintenance
features
- Provide protection against a wide range of chemicals
- Rust proof grommets
- Reinforced bib
- Hemmed overedge
| Size | 35 in x 45 in |
| Length | 45 in |
| Fabric | Neoprene |
| Width | 35 in |
| Color | Black |
| Wash Instructions | Do Not Wash |
| Weight | 1.14 LB |
| EAN or UPC | 616314023255 |

