- Bouffant Cap
- Size 18
- Polypropylene
applications
- Great for electronics manufacturing and assembly, pharmaceutical manufacturing and many other applications requiring a high degree of cleanliness
features
- Light weight spun bonded polypropylene
- Excellent barrier properties
- Comfortable to wear
- Three sizes of caps to fit most hairstyles
- Ideal for food service and processing and maintenance
| Type | Bouffant Cap |
| Size Group | 18 |
| Length | 17.700 in |
| Color | White |
| Material | Polypropylene |
| Weight | 6.39 LB |
| EAN or UPC | 616314022197 |

