- Bouffant Cap
- Size 24
- Polypropylene
applications
- Great for electronics manufacturing and assembly, pharmaceutical manufacturing and many other applications requiring a high degree of cleanliness
features
- Light weight spun bonded polypropylene
- Excellent barrier properties
- Comfortable to wear
- Three sizes of caps to fit most hairstyles
- Ideal for food service and processing and maintenance
| Size Group | 24 |
| Type | Bouffant Cap |
| Material | Polypropylene |
| Color | White |
| Length | 23.600 in |
| Weight | 0.0 LB |
| EAN or UPC | 616314022210 |

