- Beard Guard
- Size 18
- Polypropylene
applications
- Great for electronics manufacturing and assembly, pharmaceutical manufacturing and many other applications requiring a high degree of cleanliness
features
- Light weight spun bonded polypropylene
- Excellent barrier properties
- Comfortable to wear
- Three sizes of caps to fit most hairstyles
- Ideal for food service and processing and maintenance
| Color | White |
| Material | Polypropylene |
| Size Group | 18 |
| Length | 18.100 in |
| Type | Beard Guard |
| Weight | 4.41 LB |
| EAN or UPC | 616314022227 |

