- 2XL Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Adjustable snaps at ankles for better fit
- Made with .35mm thick pvc and polyester fabric
| Closure Type | Snap |
| Thickness | 0.35 mm |
| Size | 2XL |
| Color | Yellow |
| Wash Instructions | Do Not Wash |
| Fabric | Polyester, PVC |
| Weight | 1.1 LB |
| EAN or UPC | 616314194054 |

