- 7X-Large Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Detachable hood with drawstring
- Storm flap front, two flaped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .35mm thick pvc and polyester fabric
- Bib overalls for full moisture protection
- Corduroy collar for comfort
- Cape vented back
| Hood | Detachable |
| Pocket Type | Flap Pocket |
| Thickness | 0.35 mm |
| Fabric | Polyester, PVC |
| Color | Yellow |
| Weight | 30.86 LB |
| EAN or UPC | 616314205989 |

