- 54 in Length
- Black Color
description
- Temp-Gard™ aprons offer protection to the torso and upper legs in extreme temperature conditions.
applications
- Ideal for use in work environments to protect from extreme temperatures of -321 °F to 500 °F (-196 °C to 260 °C), such as cryogenic cleaning, cryogenic systems maintenance, conservation of food produce
features
- Protect from -321°F (-196°C) to +500°F (+260°C)
- Multi-layered construction for maximum thermal protection
- Liquid-proof outer layer to protect from splashes
- Quick-release buckles at neck and waist for added safety
- „„Superior flexibility that will not stiffen at extreme temperatures
- Easy to clean and will not stain
| Length | 54 in |
| Standard | Taa Comp. |
| Size | 54 in |
| Color | Black |
| Weight | 1.49 LB |
| EAN or UPC | 616314086472 |

