- 5X-Large Size
- Yellow Color
description
- Ideal for petro/chemical industries, construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations**
features
- Made with .35mm thick treated pvc and polyester fabric
- Bib overalls for full moisture protection
- Self material collar for easy cleaning
- Cape Vented Back
- Underarm Vent
- Not designed for use in an ARC flash or flash fire application
- Limited flammability
- Silicone free
| Fabric | Polyester, PVC |
| Pocket Type | Flap Pocket |
| Silicone Free | Yes |
| Color | Yellow |
| Hood | Detachable |
| Thickness | 0.35 mm |
| Weight | 3.08 LB |
| EAN or UPC | 616314112799 |

