- XL Size
- A7 Cut Level
- PolyKor Liner Material
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Seamless knit construction provides comfort, fit, and dexterity
- PolyKor® engineered yarns offer exceptional cut and slash resistance
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
- Can be worn on its own or as a glove liner
- Good gripping properties
- Shrink resistant
- Complies with FDA food handling requirements 21 CFR, Part 177
| Bleach | Do Not Bleach |
| Wash Temperature | 131 ⁰F |
| Gauge | 7 |
| Construction | Seamless Knit |
| Cuff | Knit Wrist |
| Wash Instructions | Machine Wash |
| Dry Temperature | Medium Heat |
| CRH | 8:7 |
| Size | XL |
| Dry Instructions | Tumble Dry |
| Glove Size | X-Large |
| Coating | Uncoated |
| Standard | EN 388 2016 F, EN 388 N F, ANSI Method TDM, ANSI Gram 4800, ANSI Cut 5, ANSI Cut 9 A7, 21 CFR, Taa Comp |
| Liner Material | PolyKor |
| Color | Blue |
| Cut Level | A7 |
| Sustainability | Reusable/Launderable |
| Weight | 0.16 LB |
| EAN or UPC | 616314017407 |

