- Blue Color
- 18 in Size
description
- Affordable alternative for light applications that do not require cut protection. Ideal in maintenance, construction, industrial applications and carpentry.
features
- Made with durable, medium weight denim
- Blousy construction offers a loose fit to reduce fatigue
- Elastic cuffs at both ends keep debris from entering and provides a snug fit
- Offers light arm protection from minor scrapes and abrasions
- Launderable for extended life and to reduce replacement costs
| Top Arm Option | Elastic Ends |
| Ply | Single-Ply |
| Color | Blue |
| Dry Temperature | Low Heat |
| Size | 18 in |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Liner Material | Denim |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Standard | Taa Comp. |
| Construction | Cut-and-Sewn, Blousy |
| Weight | 1.08 LB |
| EAN or UPC | 616314134012 |

