- Beige/Natural
features
- Protects wearers head, face and neck from paint, dust and dirt, resin and fiberglass
- Made with breathable natural cotton to keep the face and head cool
- Lightweight comfort
- Pull-over style
- Affordable alternative for light applications that do not require cut protection
| Dry Instructions | Tumble Dry |
| Color | Natural |
| Dry Temperature | Low Heat |
| Size | 18 in |
| Material | Cotton |
| Gender | Unisex Adult |
| Wash Instructions | Machine Wash |
| Standard | Taa Comp. |
| Wash Temperature | 104 ⁰F |
| Bleach | Bleach |
| Sustainability | Reusable/Launderable |
| Weight | 0.06 LB |
| EAN or UPC | 616314128912 |

