- 8 Size
- 18 mil Thickness
- Flocked Lining
description
- Ideal for food processing and applications where shedding of flock lining is to be avoided.
features
- Flock lining provides easy on and off, plus moisture absorption
- Pinked cuff for tear resistance
- Raised Diamond pattern for an enhanced grip
- Complies with FDA food handling requirements 21 CFR, Part 177
| Grip | Raised Diamond |
| Wash Instructions | Do Not Wash |
| Polymer | Latex |
| Lining | Flocked |
| Standard | EN 388 1010, EN 388 2016 1010XX, EN 388 A 1, EN 388 T 1, EN 388 N X, EN 388 I X |
| Size | 8 |
| Cuff | Pinked |
| Glove Size | 8 |
| Thickness | 18 mil |
| Color | Yellow |
| Silicone Free | No |
| Material | Latex |
| Construction | Unsupported |
| Weight | 0.0 LB |
| EAN or UPC | 662909023148 |

