- M Size
- Black Color
| Color | Black |
| Glove Size | Medium |
| Size | M |
| Grade | Premium |
| Construction | Cut-and-Sewn |
| Thumb | Keystone |
| Back | Fleece |
| Wash Instructions | Do Not Wash |
| Palm | Leather |
| Silicone Free | Yes |
| Cuff | Slip-On |
| Hide | Top Grain Goatskin |
| Lining | Heatrac |
| Closure Type | Snap |
| Weight | 0.33 LB |
| EAN or UPC | 710927239048 |

