- XL Size
- Gray Color
| Wash Instructions | Do Not Wash |
| Hide | Split Deerskin |
| Palm | Leather |
| Size | XL |
| Color | Gray |
| Construction | Cut-and-Sewn, Touchscreen Compatible |
| Back | Fleece |
| Glove Size | X-Large |
| Cuff | Slip-On |
| Lining | Heatrac |
| Silicone Free | Yes |
| Standard | EN 511 22X, EN 511 Convect Cold 2, EN 511 Contact Cold 2, EN 511 Water X |
| Grade | Premium |
| Thumb | Kontour |
| Closure Type | Snap |
| Weight | 0.32 LB |
| EAN or UPC | 710927239666 |

