- Blue
- 18 in Size
description
- Ideal for food service, food processing and maintenance.
features
- 1 mil lightweight polyethylene sleeve 18"
- Blue color
- Sold by the case - 1000/case
- Flat packaged
- FDA food compliant
| Closure Type | Elastic |
| Wrists | Elastic |
| Wash Instructions | Do Not Wash |
| Fabric | Polyethylene |
| Size | 18 in |
| Seams | Serged |
| Color | Blue |
| Clothing Type | Sleeves |
| Weight | 15.0 LB |
| EAN or UPC | 662909026415 |

