- Clear Color
- Uncoated Lens Coating
- Elastic Strap
description
- The economical solution to your safety goggle needs. Ideal for general manufacturing & anywhere eye protection is needed.
features
- Offers direct side ventilation through perforations in the frame
- Clear vinyl body fits snug to the face
- Fits comfortably over most prescription glasses
- Elastic headband
- Sold bulk packed…144 pair per case
- Meets ANSI Z87.1
| Base Curve | Flat |
| Strap | Elastic |
| Size | OS |
| Lens Color | Clear |
| Lens Coating | Uncoated |
| Lens | Clear |
| Standard | ANSI z87, EN 166, EN 170, EN 172 |
| Color | Clear |
| Ventilation | Direct |
| Frame Material | Vinyl |
| Headband | Elastic |
| Weight | 0.1 LB |
| EAN or UPC | 616314102691 |

