- Clear Color
- Anti-Scratch/Anti-Fog Lens Coating
- Elastic Strap
description
- The economical solution for liquid splash protection. Ideal for general manufacturing & anywhere eye protection is needed.
features
- Offers indirect ventilation through plastic hooded vents in the frame
- Clear vinyl body fits snug to the face
- Fits comfortably over most prescription glasses
- Elastic headband
- Sold bulk packed
- Meets ANSI Z87.1
| Lens | Clear |
| Color | Clear |
| Base Curve | Flat |
| Strap | Elastic |
| Frame Material | Vinyl |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Ventilation | Indirect |
| Lens Color | Clear |
| Size | OS |
| Standard | ANSI Z87 |
| Headband | Elastic |
| Weight | 0.1 LB |
| EAN or UPC | 616314102660 |

