- Clear Color
- Uncoated Lens Coating
- Elastic Strap
description
- Provides protection from chips and flying particles. Ideal for general manufacturing & anywhere eye protection is needed.
features
- Offers direct side ventilation through multiple perforations in the frame
- Soft vinyl body molds snugly to the face without pressure or irritation
- Fits comfortably over most prescription glasses
- Extended face flanges close the gaps over the nose and cheekbone areas, providing excellent protection
- Clear blue transparent frame to prevent yellowing
- Elastic headband
- Meets ANSI Z87.1
| Base Curve | Flat |
| Size | OS |
| Ventilation | Direct |
| Color | Clear |
| Strap | Elastic |
| Lens Coating | Uncoated |
| Headband | Elastic |
| Lens | Clear |
| Standard | ANSI Z87 |
| Lens Color | Clear |
| Frame Material | Vinyl |
| Weight | 0.19 LB |
| EAN or UPC | 616314106323 |

