- Clear Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Indirect vents on top and bottom allow air to enter from the reverse direction, providing excellent liquid splash protection. Ideal for general manufacturing & anywhere eye protection is needed.
features
- Offers indirect ventilation through plastic hooded vents in the frame
- Soft vinyl body molds snugly to the face without pressure or irritation
- Fits comfortably over most prescription glasses
- Extended face flanges close the gaps over the nose and cheekbone areas, providing excellent protection
- Clear blue transparent frame to prevent yellowing
- Elastic headband
- Meets ANSI Z87.1
| Color | Clear |
| Size | OS |
| Lens Color | Clear |
| Headband | Elastic |
| Lens | Clear |
| Ventilation | Indirect |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Material | Vinyl |
| Weight | 0.19 LB |
| EAN or UPC | 616314106477 |

