- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Z12 redesigned with a reduced frame to fit smaller and slender faces.
features
- Ideal for women and men with narrow faces
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1+
| Lens Color | Gray |
| Frame Fit | Narrow Face |
| Frame Style | Rimless |
| Sustainability | Recyclable via Terracycle Program |
| Bridge | Molded |
| Size | OS |
| Temple | Spatula |
| Lens Coating | Anti-Scratch |
| Lens | Tinted |
| Standard | ANSI z87, Taa Comp |
| Base Curve | 10 |
| Color | Black |
| Weight | 0.07 LB |
| EAN or UPC | 616314059247 |

