- Rimless Safety Glasses
- Black Temple Color
- Clear Lens Color
- Anti-Scratch Coating
description
- This popular style comes in a variety of different polycarbonate lenses to fit your application.
features
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 9.5 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Standard | ANSI z87, CSA z94 Compliant, Taa Comp |
| Base Curve | 9.5 |
| Bridge | Molded |
| Coating | Anti-Scratch |
| Temple | Spatula |
| Frame Style | Rimless |
| Lens Coating | Anti-Scratch |
| Frame | Black |
| Lens | Clear |
| Size | OS |
| Lens Color | Clear |
| Frame Fit | Universal |
| Color | Black |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 0.09 LB |
| EAN or UPC | 616314024863 |

