- Black Lens Color
- Anti-Scratch Lens Coating
description
- Over-The-Glass (OTG) style that fits comfortably over most personal eyewear.
features
- Over-the-glass design helps keep prescription eyewear users in compliance
- Can also be worn by itself as a regular safety glass
- Rimless frame design ensures an unobstructed view
- Adjustable length temples provide the user with a secure custom fit
- Molded nose bridge design to fit the vast majority of users
- U-Fit® spatula temples
- 4 Base curve lens
- Meets ANSI Z87.1+
| Temple | Spatula |
| Sustainability | Recyclable via Terracycle Program |
| Lens Color | Clear |
| Bridge | Molded |
| Standard | ANSI z87, Taa Comp |
| Frame Style | Over-The-Glass |
| Color | Black |
| Lens Coating | Anti-Scratch |
| Lens | Clear |
| Base Curve | 4 |
| Frame Fit | Universal |
| Size | OS |
| Weight | 0.11 LB |
| EAN or UPC | 616314024702 |

