- Dark Gray Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
features
- Lightweight, rimless design provides all day user comfort
- Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- Variety of lenses available to fit your application
- 10 Base curve lens
- Meets ANSI Z87.1+
| Bridge | Molded |
| Temple | Rubber Tips |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Standard | ANSI z87, CSA z94, Taa Comp |
| Frame Fit | Universal |
| Lens Color | Gray |
| Size | OS |
| Frame Style | Rimless |
| Color | Dark Gray |
| Sustainability | Recyclable via Terracycle Program |
| Base Curve | 10 |
| Lens | Tinted |
| Weight | 0.2 LB |
| EAN or UPC | 616314067198 |

