- Clear Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Provides unparalleled comfort and styling and is the lightest eye protection on the market.
features
- Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
- Modern wraparound lens style will look great on a variety of users
- Thin temple provides a secure fit without pressure
| Frame Style | Rimless |
| Size | OS |
| Sustainability | Recyclable via Terracycle Program |
| Frame Fit | Universal |
| Bridge | Molded |
| Color | Clear |
| Standard | ANSI z87, Taa Comp |
| Lens | Clear |
| Base Curve | 10 |
| Lens Color | Clear |
| Temple | Spatula |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Weight | 0.02 LB |
| EAN or UPC | 616314205521 |

