- Pink Lens Color
- Anti-Scratch Lens Coating
description
- The first safety eyewear designed specifically for women in the workforce.
features
- Smaller and more narrow than standard safety glasses
- Eva's construction allows the eyewear to better fit the facial structure of a woman
- Provides a more secure fit on the nose
- Lightweight, rimless design provides all day user comfort
- Pink rubber co-molded temples provide a secure fit
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Size | OS |
| Sustainability | Recyclable via Terracycle Program |
| Base Curve | 10 |
| Temple | Rubber Tips |
| Color | Pink |
| Frame Style | Rimless |
| Lens Color | Pink |
| Lens | Tinted |
| Bridge | Molded |
| Lens Coating | Anti-Scratch |
| Standard | ANSI Z87 |
| Frame Fit | Womans Face |
| Weight | 0.05 LB |
| EAN or UPC | 616314055645 |

