- Pink Lens Color
- Anti-Scratch Lens Coating
description
- This style is 12 mm slimmer than the standard.
features
- Ensures a great fit for women with more slender facial profiles
- Better fitting eyewear will protect the eyes more effectively
- Lightweight, rimless design provides all day user comfort
- Pink rubber co-molded temples provide a secure fit
- Molded nose bridge design to fit the vast majority of users
- 11 Base curve lens
- Meets ANSI Z87.1+
| Lens Coating | Anti-Scratch |
| Base Curve | 11 |
| Lens | Tinted |
| Lens Color | Pink |
| Frame Style | Rimless |
| Bridge | Molded |
| Temple | Rubber Tips |
| Color | Pink |
| Standard | ANSI Z87 |
| Sustainability | Recyclable via Terracycle Program |
| Size | OS |
| Frame Fit | Womans Face |
| Weight | 0.04 LB |
| EAN or UPC | 616314055676 |

