- Blue Lens Color
- Anti-Scratch Lens Coating
description
- Eye protection with built-in sideshields.
features
- Lens design maximizes view, providing user comfort and safety
- Polycarbonate lens with built-in sideshields maximize peripheral protection
- Adjustable length temples provide a secure, comfortable fit
- Molded nose bridge design to fit the vast majority of users
- U-Fit® spatula temples
- 4 Base curve lens
- Meets ANSI Z87.1+
| Frame Style | Semi-Rimless |
| Standard | ANSI z87, Taa Comp |
| Color | Blue |
| Lens Color | Gray |
| Lens | Tinted |
| Frame Fit | Universal |
| Temple | Adjustable Length |
| Bridge | Molded |
| Base Curve | 4 |
| Lens Coating | Anti-Scratch |
| Size | OS |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 0.25 LB |
| EAN or UPC | 616314032646 |

