- Black Lens Color
- Anti-Scratch Lens Coating
description
- Reading magnifier to match the reading power of your personal glasses.
features
- Magnification reader glasses are for the worker who needs to see up close
- The 30 mm wide "curved top" reading magnifier provides the worker with enough lens area to view his work throughout the day
- Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
- Temples with soft rubber pads provide a secure fit
- 8 Base curve lens
- +3.00 Diopter
- Meets ANSI Z87.1+
| Diopter | 3 |
| Base Curve | 8 |
| Frame Fit | Universal |
| Temple | Rubber Tips |
| Bridge | Rubber |
| Size | OS |
| Color | Black |
| Lens Color | Gray |
| Frame Style | Semi-Rimless |
| Lens Coating | Anti-Scratch |
| Lens | Tinted |
| Standard | ANSI z87, Taa Comp |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 0.03 LB |
| EAN or UPC | 616314036187 |

