- Clear Lens Color
- Anti-Scratch Lens Coating
description
- Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit. Reading magnifier to match the reading power of your personal glasses.
features
- Lightweight, rimless design provides all day user comfort
- Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- Variety of lenses available to fit your application
- 10 Base curve lens
- +1.50 Diopter
- Meets ANSI Z87.1+
| Frame Style | Rimless |
| Lens Coating | Anti-Scratch |
| Frame Fit | Universal |
| Bridge | Molded |
| Color | Clear |
| Temple | Rubber Tips |
| Sustainability | Recyclable via Terracycle Program |
| Size | OS |
| Standard | ANSI z87, Taa Comp |
| Diopter | 1.50 |
| Lens | Clear |
| Base Curve | 10 |
| Lens Color | Clear |
| Weight | 0.09 LB |
| EAN or UPC | 616314156649 |

