- Amber Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Trendy design that hits the mark with a lens treatment to fit your application.
features
- Lightweight, rimless design offers optimal protection
- Flexible bayonet style temples provide a secure fit
- Molded nose bridge design to fit the vast majority of users
- 9 Base curve lens
- Meets ANSI Z87.1+
| Lens Color | Amber |
| Frame Style | Rimless |
| Temple | Rubber Tips |
| Standard | ANSI Z87 |
| Base Curve | 9 |
| Bridge | Molded |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Fit | Round Face |
| Weight | 0.11 LB |
| EAN or UPC | 616314130229 |

