- Clear Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
features
- Lightweight, rimless design provides all day comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- Clear Lens
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Lens Color | Clear |
| Bridge | Rubber |
| Color | Clear |
| Lens | Clear |
| Frame Fit | Universal |
| Standard | ANSI z87, CSA z94, Taa Comp, EN 166, EN 170, EN 172 |
| Frame Style | Rimless |
| Sustainability | Recyclable via Terracycle Program |
| Temple | Bayonet |
| Base Curve | 9 |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Size | OS |
| Weight | 0.1 LB |
| EAN or UPC | 616314130274 |

